Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Area Luminaire, 130W, 4000K, Bronze, PML

  • Zoro #: G0102783
  • Mfr #: OSQ-A-NM-5ME-K-40K-UL-BZ-PML

$725.69

  • Lighting Technology: LED
  • Solar Powered: No
  • Fixture Voltage: 120 to 277V
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-5ME-K-40K-UL-BZ-PML Specifications

  • Zoro #: G0102783
  • Mfr #: OSQ-A-NM-5ME-K-40K-UL-BZ-PML
Lighting Technology: LED Solar Powered: No
Fixture Voltage: 120 to 277V LED Replacement For: 400W HID
Color Temperature: 4000K Lumens: 15,999 lm
Item: Parking Lot Light Fixture Lumens Per Watt: 123.1
Color Temp.: 4000K Fixture Rated Life: 50,000 hr.
Max. Fixture Wattage: 130.0 Watts: 130W
Housing Finish: Bronze Fixture Length: 27.2"
Light Distribution: Type V Medium Fixture Height: 4.9"
Color Rendering Index: 70 Mounting: No Mount
Bulb Technology: LED Fixture Width: 19"
Voltage: 120 to 277VAC Rated Life: 50000 hr.
Housing Material: Cast Aluminum Light Technology: LED
Fixture Wattage: 130W Mount Type: No Mount
Light Distribution Shape: Type V Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 15,999 lm, Fixture Wattage 130W, Light Distribution Shape Type V, LED Replacement For 400W HID, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Rated Life 50000 hr., Lumens Per Watt 123.1

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-5ME-K-40K-UL-BZ-PML