Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Area Luminaire, 130W, 4000K, Bronze

  • Zoro #: G0128869
  • Mfr #: OSQ-A-NM-5ME-K-40K-UL-BZ

$654.90

  • Color Temperature: 4000K
  • Watts: 130W
  • Lumens: 15,999 lm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-5ME-K-40K-UL-BZ Specifications

  • Zoro #: G0128869
  • Mfr #: OSQ-A-NM-5ME-K-40K-UL-BZ
Color Temperature: 4000K Watts: 130W
Lumens: 15,999 lm Light Distribution: Type V Medium
Color Temp.: 4000K Housing Finish: Bronze
Item: Parking Lot Light Fixture Fixture Length: 25"
Fixture Voltage: 120 to 277V Housing Material: Cast Aluminum
Max. Fixture Wattage: 130.0 CRI: 70
Fixture Width: 19" Solar Powered: No
Fixture Housing Color: Bronze Light Distribution Shape: Type V
Lighting Technology: LED Standards: UL
Lumens Per Watt: 126.1 Fixture Rated Life: 50,000 hr.
Fixture Height: 3-13/16" Color Rendering Index: 70
Socket Type: None LED Replacement For: 400W HID
Fixture Housing Material: Die-Cast Aluminum Warranty: 10 yr.
Mounting: No Mount Height: 3-13/16"
Bulb Technology: LED Width: 19"
Rated Life: 50,000 hr. Light Distribution - Roadway and Area Fixtures: Type V Medium
Voltage: 120 to 277VAC Fixture Wattage: 130W
Light Technology: LED Mount Type: No Mount
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 15,999 lm, Fixture Wattage 130W, Light Distribution Shape Type V, LED Replacement For 400W HID, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3-13/16 In., Width 19 In., Rated Life 50,000 hr., Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens Per Watt 126.1, Socket Type None, Standards UL, Warranty 10 yr.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-5ME-K-40K-UL-BZ