Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Area Luminaire, 130W, 4000K, Silver, PML

  • Zoro #: G0102862
  • Mfr #: OSQ-A-NM-5ME-K-40K-UL-SV-PML

$680.95

  • Max. Fixture Wattage: 130.0
  • Lighting Technology: LED
  • LED Replacement For: 400W HID
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-5ME-K-40K-UL-SV-PML Specifications

  • Zoro #: G0102862
  • Mfr #: OSQ-A-NM-5ME-K-40K-UL-SV-PML
Max. Fixture Wattage: 130.0 Lighting Technology: LED
LED Replacement For: 400W HID Watts: 130W
Color Temperature: 4000K Lumens: 15,999 lm
Item: Parking Lot Light Fixture Solar Powered: No
Fixture Rated Life: 50,000 hr. Lumens Per Watt: 123.1
Fixture Voltage: 120 to 277V Color Temp.: 4000K
Fixture Height: 4.9" Housing Finish: Silver
Fixture Width: 19" Fixture Length: 27.2"
Color Rendering Index: 70 Rated Life: 50000 hr.
Housing Material: Cast Aluminum Mounting: No Mount
Light Distribution: Type V Medium Voltage: 120 to 277VAC
Bulb Technology: LED Light Distribution Shape: Type V
Fixture Wattage: 130W Mount Type: No Mount
Light Technology: LED Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 15,999 lm, Fixture Wattage 130W, Light Distribution Shape Type V, LED Replacement For 400W HID, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Rated Life 50000 hr., Lumens Per Watt 123.1

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-5ME-K-40K-UL-SV-PML