Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Area Luminaire, 4000K, Bronze

  • Zoro #: G0128762
  • Mfr #: OSQ-A-NM-3ME-K-40K-UL-BZ
$654.90
  • Max. Fixture Wattage: 130.0
  • Light Distribution - Roadway and Area Fixtures: Type III Medium
  • Fixture Length: 25 in
See full product details
This item ships free.

Cree #OSQ-A-NM-3ME-K-40K-UL-BZ Specifications

  • Zoro #: G0128762
  • Mfr #: OSQ-A-NM-3ME-K-40K-UL-BZ
Max. Fixture Wattage: 130.0 Light Distribution - Roadway and Area Fixtures: Type III Medium
Fixture Length: 25 in Item: Parking Lot Light Fixture
Light Distribution: Type III Medium Fixture Housing Color: Bronze
Color Temp.: 4000K CRI: 70
Standards: UL Color Rendering Index: 70
Housing Finish: Bronze Lighting Technology: LED
Light Distribution Shape: Type III Warranty: 10 yr
Fixture Housing Material: Die-Cast Aluminum Housing Material: Cast Aluminum
Fixture Width: 19 in Fixture Voltage: 120 to 277V
Watts: 130W Bulb Technology: LED
Lumens Per Watt: 130.5 Lumens: 16,959 lm
Color Temperature: 4,000 K Fixture Rated Life: 50,000 hr
LED Replacement For: 400W HID Socket Type: None
Solar Powered: No Fixture Height: 3 13/16 in
Rated Life: 50,000 hr Height: 3 13/16 in
Voltage: 120 to 277V AC Mounting: No Mount
Width: 19 in Light Technology: LED
Mount Type: No Mount Fixture Wattage: 130 W
Lumens per Watt: 130.5 lm/W Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 16,959 lm, Fixture Wattage 130 W, Light Distribution Shape Type III, LED Replacement For 400W HID, Light Technology LED, Color Temperature 4,000 K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 3 13/16 in, Width 19 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens per Watt 130.5 lm/W, Socket Type None, Standards UL, Warranty 10 yr

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-3ME-K-40K-UL-BZ