Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

OSQ LED Area, 3M, 86W, 4000K, Univ, Sv, PML

  • Zoro #: G0102591
  • Mfr #: OSQ-A-NM-3ME-K-40K-UL-SV-PML

$730.77

  • Solar Powered: No
  • LED Replacement For: 400W HID
  • Lumens Per Watt: 130.5
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-3ME-K-40K-UL-SV-PML Specifications

  • Zoro #: G0102591
  • Mfr #: OSQ-A-NM-3ME-K-40K-UL-SV-PML
Solar Powered: No LED Replacement For: 400W HID
Lumens Per Watt: 130.5 Max. Fixture Wattage: 86.0
Lighting Technology: LED Item: Parking Lot Light Fixture
Watts: 130W Fixture Housing Color: Silver
Color Temp.: 4000K Fixture Rated Life: 50,000 hr.
Fixture Voltage: 120 to 277V Lumens: 16,959 lm
Bulb Technology: LED Color Temperature: 4000K
Light Distribution: Type III Medium Color Rendering Index: 70
Fixture Width: 19" Rated Life: 50000 hr.
Fixture Length: 27.2" Housing Material: Cast Aluminum
Mounting: No Mount Housing Finish: Silver
Voltage: 120 to 277VAC Fixture Height: 4.9"
Fixture Wattage: 130W Light Technology: LED
Mount Type: No Mount Light Distribution Shape: Type III
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 16,959 lm, Fixture Wattage 130W, Light Distribution Shape Type III, LED Replacement For 400W HID, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Rated Life 50000 hr., Fixture Housing Color Silver, Lumens Per Watt 130.5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-3ME-K-40K-UL-SV-PML