Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Area Luminaire, 4000K, 16,022 lm

  • Zoro #: G0128744
  • Mfr #: OSQ-A-NM-4ME-K-40K-UL-BZ

$654.90

  • Fixture Height: 3-13/16"
  • Standards: UL
  • Fixture Housing Color: Bronze
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-4ME-K-40K-UL-BZ Specifications

  • Zoro #: G0128744
  • Mfr #: OSQ-A-NM-4ME-K-40K-UL-BZ
Fixture Height: 3-13/16" Standards: UL
Fixture Housing Color: Bronze Light Distribution: Type IV Medium
LED Replacement For: 400W HID Light Distribution Shape: Type IV
Color Rendering Index: 70 Fixture Width: 19"
Socket Type: None Bulb Technology: LED
Lumens: 16,959 lm Fixture Voltage: 120 to 277V
Fixture Length: 27-13-64" Fixture Housing Material: Die-Cast Aluminum
CRI: 70 Max. Fixture Wattage: 130.0
Fixture Rated Life: 50,000 hr. Lumens Per Watt: 130.5
Color Temperature: 4000K Color Temp.: 4000K
Watts: 130W Solar Powered: No
Housing Finish: Bronze Light Distribution - Roadway and Area Fixtures: Type IV Medium
Housing Material: Cast Aluminum Item: Parking Lot Light Fixture
Warranty: 10 yr. Lighting Technology: LED
Height: 3-13/16" Mounting: No Mount
Voltage: 120 to 277VAC Rated Life: 50,000 hr.
Width: 19" Fixture Wattage: 130W
Light Technology: LED Mount Type: No Mount
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 16,959 lm, Fixture Wattage 130W, Light Distribution Shape Type IV, LED Replacement For 400W HID, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3-13/16 In., Width 19 In., Rated Life 50,000 hr., Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens Per Watt 130.5, Socket Type None, Standards UL, Warranty 10 yr.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-4ME-K-40K-UL-BZ