Shop Alternate Products
This Product is Discontinued
Cree
LED Area Luminaire, 4000K, Silver, 130W (Discontinued)
Mfr # OSQ-A-NM-4ME-K-40K-UL-SV
Zoro # G0128674
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277V
- LED Replacement For 400W HID
- Housing Finish Silver
- Watts 130W