Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

OSQ LED Area, 4M, 166W, 4000K, Univ, Bz, PML

  • Zoro #: G0102792
  • Mfr #: OSQ-A-NM-4ME-T-40K-UL-BZ-PML

$1,778.81

  • Color Temperature: 4000K
  • Watts: 166W
  • Solar Powered: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-4ME-T-40K-UL-BZ-PML Specifications

  • Zoro #: G0102792
  • Mfr #: OSQ-A-NM-4ME-T-40K-UL-BZ-PML
Color Temperature: 4000K Watts: 166W
Solar Powered: No Max. Fixture Wattage: 166.0
Fixture Voltage: 120 to 277V Fixture Housing Color: Bronze
Lumens: 21,902 lm Lighting Technology: LED
Fixture Rated Life: 50,000 hr. Item: Parking Lot Light Fixture
Lumens Per Watt: 131.9 Bulb Technology: LED
LED Replacement For: 750W HID Color Temp.: 4000K
Voltage: 120 to 277VAC Rated Life: 50000 hr.
Mounting: No Mount Light Distribution: Type IV Medium
Fixture Height: 4.9" Housing Finish: Bronze
Housing Material: Cast Aluminum Color Rendering Index: 70
Fixture Width: 19" Fixture Length: 25"
Light Distribution Shape: Type IV Light Technology: LED
Mount Type: No Mount Fixture Wattage: 166W
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 21,902 lm, Fixture Wattage 166W, Light Distribution Shape Type IV, LED Replacement For 750W HID, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Rated Life 50000 hr., Fixture Housing Color Bronze, Lumens Per Watt 131.9

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-4ME-T-40K-UL-BZ-PML