Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Area Luminaire, 215W, 4000K, Bronze, PML

  • Zoro #: G0102844
  • Mfr #: OSQ-A-NM-5ME-U-40K-UL-BZ-PML

$1,058.93

  • Fixture Voltage: 120 to 277V
  • Lumens Per Watt: 114.7
  • Fixture Rated Life: 50,000 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-5ME-U-40K-UL-BZ-PML Specifications

  • Zoro #: G0102844
  • Mfr #: OSQ-A-NM-5ME-U-40K-UL-BZ-PML
Fixture Voltage: 120 to 277V Lumens Per Watt: 114.7
Fixture Rated Life: 50,000 hr. Color Temperature: 4000K
Solar Powered: No Lumens: 24,666 lm
LED Replacement For: 1000W HID Watts: 215W
Max. Fixture Wattage: 215.0 Lighting Technology: LED
Color Temp.: 4000K Item: Parking Lot Light Fixture
Housing Finish: Bronze Mounting: No Mount
Light Distribution: Type V Medium Fixture Height: 4.9"
Bulb Technology: LED Voltage: 120 to 277VAC
Fixture Width: 19" Fixture Length: 25"
Rated Life: 50000 hr. Housing Material: Cast Aluminum
Color Rendering Index: 70 Fixture Wattage: 215W
Mount Type: No Mount Light Technology: LED
Light Distribution Shape: Type V Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 24,666 lm, Fixture Wattage 215W, Light Distribution Shape Type V, LED Replacement For 1000W HID, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Rated Life 50000 hr., Lumens Per Watt 114.7

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-5ME-U-40K-UL-BZ-PML