Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Area Luminaire, 215W, 4000K, Bronze

  • Zoro #: G0128850
  • Mfr #: OSQ-A-NM-5ME-U-40K-UL-BZ

$1,106.40

  • Watts: 215W
  • Fixture Rated Life: 50,000 hr.
  • Solar Powered: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-5ME-U-40K-UL-BZ Specifications

  • Zoro #: G0128850
  • Mfr #: OSQ-A-NM-5ME-U-40K-UL-BZ
Watts: 215W Fixture Rated Life: 50,000 hr.
Solar Powered: No Fixture Height: 3-13/16"
Lumens: 24,666 lm Color Rendering Index: 70
Fixture Voltage: 120 to 277V Housing Material: Cast Aluminum
Fixture Housing Material: Die-Cast Aluminum Housing Finish: Bronze
Lumens Per Watt: 114.7 Color Temp.: 4000K
CRI: 70 Max. Fixture Wattage: 215.0
Lighting Technology: LED Warranty: 10 yr.
Light Distribution: Type V Medium Color Temperature: 4000K
Item: Parking Lot Light Fixture Socket Type: None
Fixture Housing Color: Bronze LED Replacement For: 1000W HID
Fixture Length: 27-13-64" Fixture Width: 19"
Standards: UL Light Distribution Shape: Type V
Width: 19" Bulb Technology: LED
Voltage: 120 to 277VAC Height: 3-13/16"
Rated Life: 50,000 hr. Mounting: No Mount
Light Distribution - Roadway and Area Fixtures: Type V Medium Light Technology: LED
Mount Type: No Mount Fixture Wattage: 215W
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 24,666 lm, Fixture Wattage 215W, Light Distribution Shape Type V, LED Replacement For 1000W HID, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 3-13/16 In., Width 19 In., Rated Life 50,000 hr., Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens Per Watt 114.7, Socket Type None, Standards UL, Warranty 10 yr.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-5ME-U-40K-UL-BZ