Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Area Luminaire, 130W, 5700K, Silver

  • Zoro #: G0129060
  • Mfr #: OSQ-A-NM-5ME-K-57K-UL-SV

$712.86

  • LED Replacement For: 400W HID
  • Housing Finish: Silver
  • Warranty: 10 yr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-5ME-K-57K-UL-SV Specifications

  • Zoro #: G0129060
  • Mfr #: OSQ-A-NM-5ME-K-57K-UL-SV
LED Replacement For: 400W HID Housing Finish: Silver
Warranty: 10 yr. Fixture Housing Material: Die-Cast Aluminum
Fixture Width: 19" Max. Fixture Wattage: 130.0
Fixture Length: 25" Solar Powered: No
CRI: 70 Housing Material: Cast Aluminum
Light Distribution Shape: Type V Item: Parking Lot Light Fixture
Fixture Voltage: 120 to 277V Fixture Rated Life: 50,000 hr.
Socket Type: None Light Distribution: Type V Medium
Fixture Housing Color: Silver Color Temp.: 5700K
Watts: 130W Color Temperature: 5700K
Fixture Height: 3-13/16" Standards: UL
Lumens: 16,277 lm Lighting Technology: LED
Lumens Per Watt: 125.2 Color Rendering Index: 70
Light Distribution - Roadway and Area Fixtures: Type V Medium Width: 19"
Rated Life: 50,000 hr. Bulb Technology: LED
Mounting: No Mount Height: 3-13/16"
Voltage: 120 to 277VAC Fixture Wattage: 130W
Mount Type: No Mount Light Technology: LED
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 16,277 lm, Fixture Wattage 130W, Light Distribution Shape Type V, LED Replacement For 400W HID, Light Technology LED, Color Temperature 5700K, Color Rendering Index 70, Voltage 120-277V AC, Height 3-13/16 In., Width 19 In., Rated Life 50,000 hr., Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Lumens Per Watt 125.2, Socket Type None, Standards UL, Warranty 10 yr.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-5ME-K-57K-UL-SV