Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Area Luminaire, 5700K, Bronze

  • Zoro #: G0128841
  • Mfr #: OSQ-A-NM-3ME-T-57K-UL-BZ

$846.44

  • Standards: UL
  • Warranty: 10 yr.
  • Fixture Length: 27-13/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cree #OSQ-A-NM-3ME-T-57K-UL-BZ Specifications

  • Zoro #: G0128841
  • Mfr #: OSQ-A-NM-3ME-T-57K-UL-BZ
Standards: UL Warranty: 10 yr.
Fixture Length: 27-13/64" Color Temp.: 5700K
Light Distribution: Type III Medium Mounting: No Mount
Fixture Width: 19" Solar Powered: No
Fixture Housing Material: Die-Cast Aluminum Housing Finish: Bronze
Socket Type: None Lighting Technology: LED
Fixture Housing Color: Bronze Fixture Rated Life: 50,000 hr.
Color Temperature: 5700K Bulb Technology: LED
LED Replacement For: 750W HID Fixture Height: 3-13/16"
Watts: 166W Color Rendering Index: 70
Max. Fixture Wattage: 166.0 Item: Parking Lot Light Fixture
Lumens Per Watt: 134.5 Housing Material: Cast Aluminum
CRI: 70 Lumens: 22,330 lm
Light Distribution Shape: Type III Light Distribution - Roadway and Area Fixtures: Type III Medium
Fixture Voltage: 120 to 277V Height: 3-13/16"
Voltage: 120 to 277VAC Rated Life: 50,000 hr.
Width: 19" Light Technology: LED
Mount Type: No Mount Fixture Wattage: 166W
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Parking Lot Light Fixture, Mount Type No Mount, Lumens 22,330 lm, Fixture Wattage 166W, Light Distribution Shape Type III, LED Replacement For 750W HID, Light Technology LED, Color Temperature 5700K, Color Rendering Index 70, Voltage 120-277V AC, Height 3-13/16 In., Width 19 In., Rated Life 50,000 hr., Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens Per Watt 134.5, Socket Type None, Standards UL, Warranty 10 yr.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Cree #OSQ-A-NM-3ME-T-57K-UL-BZ