Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive 12 Point Standard Metric Socket 15mm

  • Zoro #: G0424420
  • Mfr #: CDS75N
$2.76 10% off
$2.48
  • Size: 15mm
  • Number of Points: 12
  • Impact Rated: No
See full product details
Orders over $75 ship free.

Crescent #CDS75N Specifications

  • Zoro #: G0424420
  • Mfr #: CDS75N
Size: 15mm Number of Points: 12
Impact Rated: No Material: Alloy steel
Finish: Full Polished Chrome SAE or Metric: Metric
Overall Length: 1-1/2" Item: Socket
Drive Size: 1/2" Socket Type: Standard
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket,Drive12pt Stndr,Metric,1/2in,15mm

Reviews of Crescent #CDS75N