Crescent

1/2" Drive, 13/16" SAE Socket, 6 Points

Crescent 1/2" Drive,  13/16" SAE Socket,  6 Points CDDS61N
Hover or click to zoom Tap to zoom
  • Drive Size: 1/2"
  • Socket Type: Deep
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 3.27"
  • Material: Alloy steel
  • Finish: Full Polished Chrome
  • Item: Deep Socket
See full product details
$5.68

Must order in multiples of 2


Subtotal: $11.36

Crescent #CDDS61N Specifications

  • Drive Size: 1/2"
  • Socket Type: Deep
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 3.27"
  • Material: Alloy steel
  • Size: 13/16"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Impact Rated: No
  • Product Type: Socket,Drive 6pt Deep,SAE,1/2in,13/16in
  • Country of Origin (subject to change): China

Description

Socket,Drive 6pt Deep,SAE,1/2",13/16"

Reviews of Crescent #CDDS61N

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.