Crescent
1/2" Drive Impact Socket 6 Black Phosphate
Mfr # CIMS4N
Zoro # G0422460
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.62"
Explore More Products
- CRESCENT 1/2" Drive Impact Socket 6 Black Phosphate CIMS11N
- CRESCENT 1/2" Drive Impact Socket 6 Black Phosphate CIMS34N
- CRESCENT 1/2" Drive Impact Socket 6 Black Phosphate CIMS6N
- CRESCENT 1/2" Drive Impact Socket 6 Black Phosphate CIMS25N
- CRESCENT 1/2" Drive Impact Socket 6 Black Phosphate CIMS35N
- CRESCENT 1/2" Drive Impact Socket 6 Black Phosphate CIMS27N
- CRESCENT 1/2" Drive Impact Socket 6 Black Phosphate CIMS14N
- CRESCENT 1/2" Drive Impact Socket 6 Black Phosphate CIMS17N
- CRESCENT 1/2" Drive Impact Socket 6 Black Phosphate CIMS24N
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 12 pt Deep Depth, Black Oxide J7320
- WRIGHT TOOL 1 in Drive Impact Socket 41 mm, 6 Deep, black oxide 89-41MM
- Crescent Impact Sockets