Crescent
1/2" Drive, 9/16" SAE Socket, 6 Points
Mfr # CDDS57N
Zoro # G0423818
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.27"
Explore More Products
- CRESCENT 1/4" Drive, SAE Socket, 4 Points CRW4N
- CRESCENT 1/4" Drive, Breaker Bar, 1/4in., Drive Flex Nickel Chrome Plated CRW5N
- CRESCENT 1/4" Drive, 1/4" SAE Socket, 6 Points CDS3N
- CRESCENT 3/8" Drive, 17mm Metric Socket, 12 Points CDS47N
- CRESCENT Hex Impact Socket Sa 7Pc CIMBS11
- CRESCENT 3/8" Drive, 11/16" SAE Socket, 6 Points CDDS30N
- CRESCENT 1/4" Drive, 6mm Metric Socket, 6 Points CDS13N
- CRESCENT 1/4" Drive, 4mm Metric Socket, 6 Points CDDS11N
- CRESCENT 1/2" Drive, 18mm Metric Socket, 12 Points CDS78N
- TEKTON 3/4 Inch Drive x 41 mm 12-Point Socket SHD32341
- KO-KEN Socket 31/32 6 Point 77mm 1/2 Sq. Drive 4300A-31/32
- Crescent Sockets & Ratchets