Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive Socket Wrench Tool Set, SAE, 12 pcs

  • Zoro #: G0423039
  • Mfr #: CSWS12N
$38.00
  • Impact Rated: No
  • Drive Size: 1/2"
  • Measurement Type: SAE
See full product details
Orders over $75 ship free.

Crescent #CSWS12N Specifications

  • Zoro #: G0423039
  • Mfr #: CSWS12N
Impact Rated: No Drive Size: 1/2"
Measurement Type: SAE Item: Socket Wrench Tool Set
Number of Pieces: 12 Shop By: [Delete] 
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

SAE Socket Wrench Tool Set,12 pc.

Reviews of Crescent #CSWS12N