Crescent

1/4" Drive, 10mm Metric Socket, 6 Points

Crescent 1/4" Drive,  10mm Metric Socket,  6 Points CDS17N
Hover or click to zoom Tap to zoom
$1.50

Must order in multiples of 5

  • Drive Size: 1/4"
  • Socket Type: Standard
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Total: $7.50

Crescent #CDS17N Specifications

  • Drive Size: 1/4"
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 0.88"
  • Material: Alloy steel
  • Size: 10mm
  • Finish: Full Polished Chrome
  • Item: Socket
  • Impact Rated: No
  • Product Type: Socket,1/4in,Drive 6pt Stndr,Metric,10mm
  • Country of Origin (subject to change): China

Description

Socket,1/4",Drive 6pt Stndr,Metric,10mm

Reviews of Crescent #CDS17N