Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive 1/4" F x 3/8" M Adapter

  • Zoro #: G0420056
  • Mfr #: CDTA0N
$4.61
  • Overall Length: 1"
  • Item: Adapter,1/4 in.,Drive 1/4in F x 3/8in M
  • Drive Size: 1/4" Female x 3/8" Male
See full product details
Out of Stock

Crescent #CDTA0N Specifications

  • Zoro #: G0420056
  • Mfr #: CDTA0N
Overall Length: 1" Item: Adapter,1/4 in.,Drive 1/4in F x 3/8in M
Drive Size: 1/4" Female x 3/8" Male SAE or Metric: SAE
Material: Alloy steel Number of Pieces: 1
Finish: Full Polished Chrome Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter,1/4 in.,Drive 1/4in F x 3/8in M

Reviews of Crescent #CDTA0N