Crescent
1/4" Drive, 3/8" SAE Socket, 6 Points
Mfr # CDS7N
Zoro # G0423328
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.88"
Explore More Products
- CRESCENT 1/4" Drive, 11/32" SAE Socket, 6 Points CDS6N
- CRESCENT 1/4" Drive, 9mm Metric Socket, 6 Points CDDS16N
- CRESCENT 1/2" Drive, 11/16" SAE Socket, 12 Points CDS66N
- CRESCENT 1/2" Drive, 1/2" SAE Socket, 6 Points CDDS56N
- CRESCENT 1/4" Drive, 8mm Metric Socket, 6 Points CDDS15N
- CRESCENT 3/4" Drive, Breaker Bar, 3/4in, 19in., Drive Flex Nickel Chrome Plated CRW23N
- CRESCENT 1/4" Drive, 5mm Metric Socket, 6 Points CDS12N
- CRESCENT 1/4" Drive, 1/2" SAE Socket, 6 Points CDDS9N
- CRESCENT 3/8" Drive, 11mm Metric Socket, 12 Points CDS41N
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 6 Points BD-618
- PROTO 1/2 in Drive, 15mm Torx(R) Metric Socket, 12 Points J5315M
- Crescent Sockets & Ratchets