customer-service Help
Crescent

1/4" Drive Bit Socket Set, Torx, 12 pcs

Crescent 1/4" Drive Bit Socket Set,  Torx,  12 pcs CBSS2N
Tap to zoom
Hover or click to zoom
$25.24
  • Drive Size: 1/4"
  • Measurement Type: Torx
  • Finish: Nickel Chrome Plated
See full product details
Orders over $75 ship free.

Total: $25.24

Crescent #CBSS2N Specifications

  • Drive Size: 1/4"
  • Measurement Type: Torx
  • Finish: Nickel Chrome Plated
  • SAE or Metric: SAE
  • Number of Pieces: 12
  • Item: Bit Socket Set
  • System of Measurement: Torx
  • Length: Various
  • Overall Length: Various
  • Features: Full Polish Nickel Chrome Plated Base; Includes Storage Rack.
  • Sizes Included: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60.
  • Sockets Included: Yes
  • Ratchets Included: None
  • Socket Size Range: T10 to T60
  • Tether Capable: Not Tether Capable
  • Tip Type: Torx
  • Drive Type: Torx
  • Number of Points: 6
  • Output Drive Type: Torx
  • Output Drive Size: 3/8"
  • Country of Origin (subject to change): China

Description

The Crescent CBSS2N 1/4" Drive Bit Socket Set is a durable set of 12 sockets that are designed to handle Torx fasteners. This complete set will give you the range of sizes you need for your job. It has a full polish nickel chrome plated base and storage rack, so it looks good on your workbench. The bits have a hex shank design that provides maximum torque transfer. These bits have an all-purpose profile that is ideal for most applications. You can choose from 6 different systems of measurement with this bit socket set, including Torx, Square, SAE and Metric. Owning the Crescent CBSS2N 1/4" Drive Bit Socket Set means having the right tools for any job at hand.

Reviews of Crescent #CBSS2N