Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4" Drive Flex Handle/Breaker Bar 6"

  • Zoro #: G0420519
  • Mfr #: CRW5N
$11.55
  • Item: Breaker Bar,1/4in.,Drive Flex
  • Drive Size: 1/4"
  • Head Movement: Flexible
See full product details
Orders over $75 ship free.

Crescent #CRW5N Specifications

  • Zoro #: G0420519
  • Mfr #: CRW5N
Item: Breaker Bar,1/4in.,Drive Flex Drive Size: 1/4"
Head Movement: Flexible Overall Length: 7.87"
Material: Chrome Vanadium Steel Finish: Nickel Chrome Plated
System of Measurement: Inch Number of Pieces: 1
Features: Chrome Vanadium Alloy Steel for Maximum Strength; Nickel Chrome Plated for Long Lasting Protection Basic Material: Chrome Vanadium Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Breaker Bar,1/4",Drive Flex

Reviews of Crescent #CRW5N