Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Drive Socket Set, SAE, 10 pcs

  • Zoro #: G0422996
  • Mfr #: CSAS8N
$12.82 14% off
$10.90
  • Impact Rated: No
  • Drive Size: 1/4"
  • Item: Socket Set
See full product details
Orders over $75 ship free.

Crescent #CSAS8N Specifications

  • Zoro #: G0422996
  • Mfr #: CSAS8N
Impact Rated: No Drive Size: 1/4"
Item: Socket Set Number of Pieces: 10
Measurement Type: SAE Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

SAE Socket Set,10 pc.,1/4in Drive 6 pt.

Reviews of Crescent #CSAS8N