Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

22 Pc. 1/4" Drive 6 Point Standard & Deep Metric Mechanics Tool Set

  • Zoro #: G0421550
  • Mfr #: CSWS3N
$26.09 4% off
$24.79
  • Item: Drive Wrench Tool Set,22 pc.,1/4in
  • Includes: Full Polish Crestoloy alloy steel ratchets, drive tools, and Sockets
  • Tool Storage Type Included: Case
See full product details
Orders over $75 ship free.

Crescent #CSWS3N Specifications

  • Zoro #: G0421550
  • Mfr #: CSWS3N
Item: Drive Wrench Tool Set,22 pc.,1/4in Includes: Full Polish Crestoloy alloy steel ratchets, drive tools, and Sockets
Tool Storage Type Included: Case Number of Pieces: 22
Sub-Category: Mechanics Tool Set Finish: Chrome plated
Features: Large Quick Release Button for Easy Operation,Extra-Long Ratchet Handle for Better Access and More Torque SAE or Metric: Metric
Material: Alloy steel Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The CRESCENT mechanic's tool sets are professional tool sets contain tools for industrial jobs. They come with durable, full polish Crestoloy® alloy steel ratchets, drive tools, and sockets that are reliable and resist rust and wear. The blow-molded case has a designated spot for each tool.

Reviews of Crescent #CSWS3N