Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive 12 Point Standard Metric Socket 22mm

  • Zoro #: G0424630
  • Mfr #: CDS52N
$1.94
  • Overall Length: 1.2"
  • Impact Rated: No
  • Drive Size: 3/8"
See full product details
Orders over $75 ship free.

Crescent #CDS52N Specifications

  • Zoro #: G0424630
  • Mfr #: CDS52N
Overall Length: 1.2" Impact Rated: No
Drive Size: 3/8" Number of Points: 12
Size: 22mm Material: Alloy steel
Item: Socket Socket Type: Standard
Finish: Full Polished Chrome SAE or Metric: Metric
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket,Drive12pt Stndr,Metric,3/8in,22mm

Reviews of Crescent #CDS52N