Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive 12 Point Standard SAE Socket 3/4"

  • Zoro #: G0423669
  • Mfr #: CDS31N
$2.59 15% off
$2.20
  • Drive Size: 3/8"
  • Finish: Full Polished Chrome
  • Size: 3/4"
See full product details
Orders over $75 ship free.

Crescent #CDS31N Specifications

  • Zoro #: G0423669
  • Mfr #: CDS31N
Drive Size: 3/8" Finish: Full Polished Chrome
Size: 3/4" SAE or Metric: SAE
Impact Rated: No Number of Points: 12
Socket Type: Standard Overall Length: 1.13"
Material: Alloy steel Item: Socket
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket,Drive 12pt Stndr,SAE,3/8in,3/4in

Reviews of Crescent #CDS31N