Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive 6 Point Deep Metric Socket 13mm

  • Zoro #: G0424229
  • Mfr #: CDDS43N
$2.51 5% off
$2.38
  • Socket Type: Deep
  • Item: Deep Socket
  • Material: Alloy steel
See full product details
Orders over $75 ship free.

Crescent #CDDS43N Specifications

  • Zoro #: G0424229
  • Mfr #: CDDS43N
Socket Type: Deep Item: Deep Socket
Material: Alloy steel Size: 13mm
Drive Size: 3/8" SAE or Metric: Metric
Number of Points: 6 Overall Length: 2-1/2"
Finish: Full Polished Chrome Impact Rated: No
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket,Drive 6pt Deep,Metric,3/8in,13mm

Reviews of Crescent #CDDS43N