Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive 6 Point Deep Metric Socket 16mm

  • Zoro #: G0424256
  • Mfr #: CDDS46N
$3.76
  • Socket Type: Deep
  • Impact Rated: No
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Crescent #CDDS46N Specifications

  • Zoro #: G0424256
  • Mfr #: CDDS46N
Socket Type: Deep Impact Rated: No
SAE or Metric: Metric Drive Size: 3/8"
Item: Deep Socket Finish: Full Polished Chrome
Overall Length: 2-1/2" Size: 16mm
Number of Points: 6 Material: Alloy steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket,Drive 6pt Deep,Metric,3/8in,16mm

Reviews of Crescent #CDDS46N