Shop Alternate Products
This Product is Discontinued
Crescent
3/8" Drive, Socket Set SAE, 11 pcs (Discontinued)
Mfr # CSWS6N
Zoro # G0423020
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Number of Pieces 11
- Impact Rated No
- Product Type SAE Socket Wrench Tool Set,11 pc.,3/8in