Skip to Main Content
customer-service Help
Crescent

3/8" Drive Socket Set, SAE, 9 pcs

Crescent 3/8" Drive Socket Set,  SAE,  9 pcs CSAS4N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.57
  • Drive Size: 3/8"
  • Measurement Type: SAE
  • Finish: Nickel Chrome Plated
See full product details
Orders over $75 ship free.
Total: $17.57

Crescent #CSAS4N Specifications

  • Drive Size: 3/8"
  • Measurement Type: SAE
  • Finish: Nickel Chrome Plated
  • SAE or Metric: SAE
  • Number of Pieces: 9
  • Socket Size Range: 1/4" to 3/4"
  • Tether Capable: Not Tether Capable
  • Number of Points: 12
  • System of Measurement: SAE
  • Sockets Included: Yes
  • Sizes Included: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Overall Length: Various
  • Length: Various
  • Ratchets Included: None
  • Impact Rated: No
  • Features: Feature Surface Drive technology to virtually eliminate fastener rounding; Chrome Vanadium Steel; Nickel Chrome plated for long lasting protection; Mirror polish finish.
  • Item: Socket Set
  • Std. Socket Point Styles Included: 12
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

SAE Socket Set,9 pc.,3/8in Drive 12 pt.

Reviews of Crescent #CSAS4N