Skip to Main Content
customer-service Help
Crescent

3/8" Drive Socket Set, SAE/Metric, 20 pcs

Crescent 3/8" Drive Socket Set,  SAE/Metric,  20 pcs CX6PT20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.81
  • Drive Size: 3/8"
  • Measurement Type: SAE/Metric
  • SAE or Metric: SAE, Metric
See full product details
Orders over $75 ship free.
Total: $41.81

Crescent #CX6PT20 Specifications

  • Drive Size: 3/8"
  • Measurement Type: SAE/Metric
  • SAE or Metric: SAE, Metric
  • Number of Pieces: 20
  • Number of Points: 12
  • Length: Various
  • System of Measurement: SAE\Metric
  • Item: Socket Set
  • Features: Pass-thru socket and ratchet system eliminates the need for deep sockets; Fits 6 fastener types: Hex, Square, 12 pt., E-Torx, Rounded Hex, Spline; Up to 40% stronger than standard ratchets; 5 ratcheting arc provides great acces to fasteners; Up to 50% thinner than standard ratchets for greater access; Adapter converts X6 to a standard ratchet for traditional square drive sockets.
  • Std. Socket Point Styles Included: 12
  • Impact Rated: No
  • Tether Capable: Not Tether Capable
  • Sockets Included: Yes
  • Ratchets Included: Ratchet
  • Overall Length: Various
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ratchet and Socket Set,Pass-Thru,20pc,X6

Reviews of Crescent #CX6PT20