Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/16" 12 Point Combination Wrench

  • Zoro #: G0420738
  • Mfr #: CCW1
$3.60 /ea

Order in multiples of 3

  • Includes: Not Applicable
  • Overall Length: 5.51"
  • Size: 5/16"
See full product details
Orders over $75 ship free.

Crescent #CCW1 Specifications

  • Zoro #: G0420738
  • Mfr #: CCW1
Includes: Not Applicable Overall Length: 5.51"
Size: 5/16" Features: Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability
Finish: Chrome plated Material: Chrome Vanadium Alloy Steel
Number of Points: 12 SAE or Metric: SAE
Item: CombinationWrench,5/16in,12pt,SAE,Polish Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

CombinationWrench,5/16in,12pt,SAE,Polish

Reviews of Crescent #CCW1