Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7mm 12 Point Combination Wrench

  • Zoro #: G0420756
  • Mfr #: CCW18
$3.34
  • Features: Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability
  • Item: CombinationWrench,7mm,12pt,Metric,Polish
  • Finish: Chrome plated
See full product details
Orders over $75 ship free.

Crescent #CCW18 Specifications

  • Zoro #: G0420756
  • Mfr #: CCW18
Features: Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability Item: CombinationWrench,7mm,12pt,Metric,Polish
Finish: Chrome plated Number of Points: 12
Material: Chrome Vanadium Alloy Steel SAE or Metric: Metric
Overall Length: 5-9/32" Size: 7mm
Includes: Not Applicable Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

CombinationWrench,7mm,12pt,Metric,Polish

Reviews of Crescent #CCW18