Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8" Diagonal Compound Action Dual Material Cutting Plier

  • Zoro #: G0421036
  • Mfr #: CCA5428
$26.73 5% off
$25.39
  • Features: Unique Pivoting Design Cuts With 40% Less Force; Compound Design Puts More Force Behind the Cutting Edge Compared to Traditional Pliers; Induction-Hardened Cutting Edge for a Long Blade Life; Meets or Exceeds Applicable ASME Performance Requirements
  • Application: General Wire Cutting
  • Overall Length: 8"
See full product details
Orders over $75 ship free.

Crescent #CCA5428 Specifications

  • Zoro #: G0421036
  • Mfr #: CCA5428
Features: Unique Pivoting Design Cuts With 40% Less Force; Compound Design Puts More Force Behind the Cutting Edge Compared to Traditional Pliers; Induction-Hardened Cutting Edge for a Long Blade Life; Meets or Exceeds Applicable ASME Performance Requirements Application: General Wire Cutting
Overall Length: 8" Handle Type: Dual Material, Ergonomic Grip
Material: Forged steel Finish: Anti-Rust Coating
Item: Compound Action Plier,Diagonal Cut,8 in. Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Crescent Pivot Action Pliers Diagonal Pliers feature a unique compound action that cuts with 40% less effort. These pliers have a forged steel construction for superior strength and durability, and induction-hardened cutting edges to extend the life of the tool.

Reviews of Crescent #CCA5428