Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9mm 12 Point Combination Wrench

  • Zoro #: G0420780
  • Mfr #: CCW20
$3.34
  • Features: Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability
  • Includes: Not Applicable
  • Number of Points: 12
See full product details
Orders over $75 ship free.

Crescent #CCW20 Specifications

  • Zoro #: G0420780
  • Mfr #: CCW20
Features: Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability Includes: Not Applicable
Number of Points: 12 Material: Chrome Vanadium Alloy Steel
SAE or Metric: Metric Size: 9mm
Overall Length: 5.91" Finish: Chrome plated
Item: CombinationWrench,9mm,12pt,Metric,Polish Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

CombinationWrench,9mm,12pt,Metric,Polish

Reviews of Crescent #CCW20