Crescent
1/4" Drive Torx® Bit Socket T-10
Mfr # CDTS0N
Zoro # G0421401
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish Nickel Chrome Plated
- Size T-10
- Number of Pieces 1
- Material Alloy steel
Explore More Products
- CRESCENT 1/4" Drive Torx® Bit Socket T-25 CDTS3N
- CRESCENT 1/4" Drive Torx® Bit Socket T-27 CDTS4N
- CRESCENT 1/4" Drive Torx® Bit Socket T-15 CDTS1N
- CRESCENT 3/8" Drive Hex Bit Metric Socket 8mm CHBS11N
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" CHBS3N
- CRESCENT 3/8" Drive Hex Bit Metric Socket 10mm CHBS12N
- CRESCENT 1/4" Drive Torx® Bit Socket T-20 CDTS2N
- CRESCENT 3/8" Drive Torx® Bit Socket T-55 CDTS10N
- CRESCENT 3/8" Drive Torx® Bit Socket T-60 CDTS11N
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/16" HEX DRIVER 4" LEN GP19064F
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/4 in L 54TM80
- Crescent Sockets & Ratchets