Crescent
1/4" Drive Torx® Bit Socket T-15
Mfr # CDTS1N
Zoro # G0421410
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish Chrome plated
- Overall Length 1.58"
- Number of Pieces 1
- Material Alloy steel
Explore More Products
- CRESCENT 1/4" Drive Torx® Bit Socket T-25 CDTS3N
- CRESCENT 1/4" Drive Torx® Bit Socket T-27 CDTS4N
- CRESCENT 3/8" Drive Hex Bit Metric Socket 6mm CHBS9N
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/16" CHBS5N
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/32" CHBS1N
- CRESCENT Socket Bit, SAE/Metric 3/8" Drive CHBS2N
- CRESCENT 3/8" Drive Torx® Bit Socket T-60 CDTS11N
- CRESCENT 3/8" Drive Torx® Bit Socket T-45 CDTS7N
- CRESCENT 3/8" Drive Torx® Bit Socket T-47 CDTS8N
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 8 mm Tip, 7 in L 45958
- KO-KEN Bit Socket 6mm Hex 52mm 3/8 Sq. Drive 13134M.52-6
- Crescent Bit Sockets