Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Bit Socket 1/4" Drive

  • Zoro #: G0421456
  • Mfr #: CDTS5N
$2.09
  • Drive Size: 1/4"
  • Finish: Chrome plated
  • Overall Length: 1.58"
See full product details
Orders over $75 ship free.

Crescent #CDTS5N Specifications

  • Zoro #: G0421456
  • Mfr #: CDTS5N
Drive Size: 1/4" Finish: Chrome plated
Overall Length: 1.58" Item: Bit Socket
Material: Alloy steel SAE or Metric: SAE
Number of Pieces: 1 Size: T-30
Tip Type: Torx Number of Points: 6
Output Drive Type: Torx Output Drive Size: 1/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drive TORX Bit Socket,1/4in,T-30

Reviews of Crescent #CDTS5N