Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Bit Socket 3/8" Drive

  • Zoro #: G0421465
  • Mfr #: CDTS6N
$4.36
  • Drive Size: 3/8"
  • Finish: Chrome plated
  • Overall Length: 1.9"
See full product details
Orders over $75 ship free.

Crescent #CDTS6N Specifications

  • Zoro #: G0421465
  • Mfr #: CDTS6N
Drive Size: 3/8" Finish: Chrome plated
Overall Length: 1.9" Item: Bit Socket
SAE or Metric: SAE Material: Alloy steel
Size: T-40 Number of Pieces: 1
Tip Type: Torx Output Drive Type: Torx
Number of Points: 6 Output Drive Size: 3/8"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drive TORX Bit Socket,3/8in,T-40

Reviews of Crescent #CDTS6N