Crescent
3/8" Drive Torx® Bit Socket T-50
Mfr # CDTS9N
Zoro # G0421499
$4.07
11% off
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Chrome plated
- Overall Length 1.9"
- Number of Pieces 1
- Material Alloy steel
Explore More Products
- CRESCENT 3/8" Drive Hex Bit SAE Socket 1/8" CHBS0N
- CRESCENT 3/8" Drive Torx® Bit Socket T-40 CDTS6N
- CRESCENT 3/8" Drive Hex Bit Metric Socket 10mm CHBS12N
- CRESCENT 1/4" Drive Torx® Bit Socket T-27 CDTS4N
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" CHBS3N
- CRESCENT Socket Bit, SAE/Metric 3/8" Drive CHBS2N
- CRESCENT 1/4" Drive Torx® Bit Socket T-10 CDTS0N
- CRESCENT 3/8" Drive Torx® Bit Socket T-47 CDTS8N
- CRESCENT 3/8" Drive Torx® Bit Socket T-45 CDTS7N
- TEKTON 3/8 Inch Drive x E5 External Star Socket SHD12405
- KO-KEN Bit Socket 3mm 6 Point 25mm Z-series 1/4 Sq. Drive 2010MZ.25-3
- Crescent Sockets & Ratchets