Crescent
Bit, Vortex, 3.5" 2 sq
- Mfr # CAVB3BSQ2
- Zoro # G906620651
$2.79
/eaSold in multiples of 4 for $11.16
Subtotal: $11.16
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CRESCENT Ct Apex Bit, Vortex, 2" Sl8-10, PK25 CAVB2SL8-10-25
- CRESCENT Bit, Ug, 3.5" 2 ph, PK2 CAUGB3BPH2
- CRESCENT Ct Apex Ug 3.5" Ring Mag. 3 ph, PK2 CAUMB3BPH3-2
- CRESCENT Ct Apex Bit, Vortex, 1" Tr40, PK25 CAVB1TR40-25
- CRESCENT Bit, Vortex, 1" Sl8-10, PK2 CAVB1SL8-10-2
- CRESCENT Ct Apex Bit, Vortex, 1" Hx10, PK25 CAVB1HX10-25
- CRESCENT Ct Apex Bit, Vortex, 1" HxR5, PK25 CAVB1HXR5-25
- CRESCENT Bit, Vortex, 2" 1 sq, PK2 CAVB2SQ1-2
- CRESCENT Bit, Vortex, 2" T25, PK2 CAVB2T25-2
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 1 Power Bits (25PK) 48-32-4144
- VESSEL Power Bit 1/4" Hex B, T9x70H, PK10 B35T970H
- Crescent Power Fastening Tools