Crescent
15 Pc. 12 Point Metric Combination Wrench Set with Tool Roll
Mfr # CCWS5-05
Zoro # G0420631
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination
- Number of Pieces 15
Explore More Products
- CRESCENT 19mm 12 Point Combination Wrench CCW30-05
- CRESCENT 12" Adjustable Wrench - Boxed AC212BK
- CRESCENT 17mm 12 Point Combination Wrench CCW28-05
- CRESCENT 10 Pc. 12 Point Metric Combination Wrench Set CCWS3-05
- CRESCENT 13/16" 12 Point Combination Wrench CCW10-05
- CRESCENT 4" Adjustable Wrench - Bagged AC24BK
- CRESCENT 14mm 12 Point Combination Wrench CCW25-05
- CRESCENT 15mm 12 Point Combination Wrench CCW26-05
- CRESCENT 22mm 12 Point Combination Wrench CCW33
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 19-Piece 6 - 24 mm WCB95202
- WESTWARD Ratcheting Wrench Set, Metric, 17 pcs. 54DG29
- Crescent Wrenches