Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10 Pc. 12 Point Metric Combination Wrench Set

  • Zoro #: G0420607
  • Mfr #: CCWS3

$25.14

  • Number of Points: 12
  • Number of Pieces: 10
  • Measurement Type: Metric
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Crescent #CCWS3 Specifications

  • Zoro #: G0420607
  • Mfr #: CCWS3
Number of Points: 12 Number of Pieces: 10
Measurement Type: Metric Includes: (10) Combination Wrench Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 17mm, (1) 19mm; (1) Wrench Rack
SAE or Metric: Metric Item: Combination Wrench Set,10 pc.,Metric
Finish: Full Polish Chrome Wrench Head Sizes: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm
Wrench Style: Combination Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The world famous Crescent brand presents our new line of combination wrench sets. These tools have incredible strength and superior resistance to abrasion and corrosion, due to their Crestoloy® alloy steel heat-treated construction. These wrenches meet new ANSI and ASME specifications and come with a full satisfaction guarantee. Crescent - providing quality tools trusted by the trade since 1907.

Reviews of Crescent #CCWS3