Crescent
Crescent, Vortex Bh, 15 pieces, 1" T25
- Zoro #: G906621177
- Mfr #: CAVBH1T25-15
Key Features
- Item: Crescent,Vortex Bh,15 pieces, 1" T25
$21.17
Must order in multiples of 4
Subtotal: $84.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Crescent #CAVBH1T25-15 Specifications
- Zoro #: G906621177
- Mfr #: CAVBH1T25-15
- UPC #: 697099356387
- Item: Crescent,Vortex Bh,15 pieces, 1" T25
- Country of Origin (subject to change): China
Description
Crescent,Vortex Bh,15 pieces, 1 In. T25
Reviews of Crescent #CAVBH1T25-15
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CRESCENT U-Guard Covered Bit Set, 18 pieces CAUGSET-18
- CRESCENT Ct Apex Set, Fastening, 24 pieces, Eshok CAESET-24
- CRESCENT Uguard Fastening Set, 30 pcs CAUGSET-30
- CRESCENT Ct Apex Set, Fastening, 40 pieces, Eshok CAESET-40
- CRESCENT Crescent, Vortex Bh, 15 pieces, 1" 2 ph CAVBH1PH2-15
- CRESCENT IND 38PC UG FASTENING SET AUGSET38 AUGSET38 AUGSET-38
- CRESCENT Vortex Bit Holder 45 pcs, Fastening Set CAVBHSET-45
- CRESCENT Vortex Bit Holder 41 pcs, Fastening Set CAVBHSETP-41
- CRESCENT UGUARD FULL BODY BIT HLDR, 25PK CAUGBH325 CAUGBH3-25
- KLEIN TOOLS Multi-bit Set, Power Driver Phillips #1 and #3, 6-Inch 32235
- HER HARDWARE TOOLS Dual Driver, 4V 38230
- Crescent Screwdrivers and Nutdrivers