Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

26" Cable Cutter, Shear Cut

  • Zoro #: G0070360
  • Mfr #: 0290FCSR

$202.31

Details
  • Overall Length: 26"
  • Cutting Capacity ACSR: Not Designed
  • Cutting Action: Shear Cut
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Crescent H.K. Porter #0290FCSR Specifications

  • Zoro #: G0070360
  • Mfr #: 0290FCSR
Overall Length: 26" Cutting Capacity ACSR: Not Designed
Cutting Action: Shear Cut Handle Design: Fiberglass
Primary Application: Cuts Aluminum or Copper, Power and Communications Cable Cutting Capacity Communication Cable: 1-3/8"
Features: Induction Hardened Cutting Edges Item: Cable Cutter
Cutting Capacity Wire Rope: 7/64" Cutting Capacity Aluminum: 795 MCM
Cutting Capacity Copper: 600 MCM Country of Origin (subject to change): United States

Description

Cable Cutter, Shear Cut, Overall Length 26 In., Cutting Capacity Copper 600 MCM, Cutting Capacity Aluminum 795 MCM, Cutting Capacity Communication Cable 1-3/8 In., Cutting Capacity Wire Rope 7/64 In., Cutting Capacity ACSR Not Designed, Handle Design Fiberglass

Reviews of Crescent H.K. Porter #0290FCSR