Shop Alternate Products
This Product is Discontinued
Crescent Jobox
27 3/4 in x 60 in x Jobsite Box (Discontinued)
Mfr # 1-655990D
Zoro # G7467126
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Jobsite Box Color Family Brown
- Jobsite Box Product Grouping Jobsite Chest
- Locking System Padlock Enclosure
- Number of Drawers 0