Shop Alternate Products
This Product is Discontinued
Crescent Jobox
33 3/8 in x 48 in x Jobsite Box (Discontinued)
Mfr # 1-656990
Zoro # G8482196
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Jobsite Box Color Family Brown
- Jobsite Box Product Grouping Jobsite Chest
- Locking System Padlock Enclosure
- Number of Drawers 0