Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15 1/2 in x 31 in x 18 in Jobsite Box

  • Zoro #: G7591771
  • Mfr #: 651990D
$397.02
  • Number of Shelves: 0
  • Color: Brown
  • Number of Drawers: 0
See full product details
This item ships free.

Crescent Jobox #651990D Specifications

  • Zoro #: G7591771
  • Mfr #: 651990D
Number of Shelves: 0 Color: Brown
Number of Drawers: 0 Includes: Handle
Tool Storage Type Included: Jobsite Box Nominal Outside Depth: 18 in
Jobsite Box Product Grouping: Jobsite Chest Locking System: Padlock Enclosure
Storage Capacity: 4.0 cu ft Depth: 18 in
Casters Included: No Item: Jobsite Box
Jobsite Box Color Family: Brown Number of Doors: 0
Features: Forklift Access Width: 31 in
Nominal Outside Height: 16 in Nominal Outside Width: 31 in
Material: Steel Height: 15 1/2 in
Gauge: 16 Handle Type: Recessed
Padlock Shackle Max. Dia.: 3/8 in Lid Type: Drop Front
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobsite Box Product Grouping Jobsite Boxes, Item Jobsite Box, Nominal Outside Width 31 in, Nominal Outside Depth 18 in, Nominal Outside Height 16 in, Storage Capacity 4.0 cu ft, Jobsite Box Color Family Brown, Locking System Padlock Enclosure, Padlock Shackle Max. Dia. 3/8 in, Number of Shelves 0, Number of Drawers 0, Handle Type Recessed, Width 31 in, Depth 18 in, Height 15 1/2 in, Color Brown, Lid Type Drop Front, Number of Doors 0, Material Steel, Gauge 16, Casters Included No

Reviews of Crescent Jobox #651990D