Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

37 11/16 in x 60 7/8 in x 30 1/8 in Jobsite Piano Box

  • Zoro #: G8482214
  • Mfr #: 1-688990
Crescent Jobox 37 11/16 in x 60 7/8 in x 30 1/8 in Jobsite Piano Box 1-688990
Crescent Jobox 37 11/16 in x 60 7/8 in x 30 1/8 in Jobsite Piano Box 1-688990
Crescent Jobox 37 11/16 in x 60 7/8 in x 30 1/8 in Jobsite Piano Box 1-688990
$1,063.58
  • Number of Drawers: 0
  • Number of Doors: 0
  • Lid Type: Hinged
See full product details
This item ships free.

Crescent Jobox #1-688990 Specifications

  • Zoro #: G8482214
  • Mfr #: 1-688990
Number of Drawers: 0 Number of Doors: 0
Lid Type: Hinged Color: Brown
Casters Included: No Locking System: Padlock Enclosure
Jobsite Box Product Grouping: Jobsite Piano Box Storage Capacity: 34.4 cu ft
Nominal Outside Width: 61 in Width: 60 7/8 in
Padlock Shackle Max. Dia.: 3/8 in Height: 37 11/16 in
Features: Gas Spring Guards, Forklift Access Material: Steel
Nominal Outside Depth: 30 in Includes: Padlock Enclosure
Configuration: Shelf Jobsite Box Color Family: Brown
Depth: 30 1/8 in Item: Jobsite Piano Box
Nominal Outside Height: 38 in Gauge: 16
Tool Storage Type Included: Jobsite Box Handle Type: Recessed
Number of Shelves: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobsite Box Product Grouping Jobsite Piano Boxes, Item Jobsite Piano Box, Nominal Outside Width 61 in, Nominal Outside Depth 30 in, Nominal Outside Height 38 in, Storage Capacity 34.4 cu ft, Jobsite Box Color Family Brown, Locking System Padlock Enclosure, Padlock Shackle Max. Dia. 3/8 in, Number of Shelves 2, Number of Drawers 0, Handle Type Recessed, Width 60 7/8 in, Depth 30 1/8 in, Height 37 11/16 in, Color Brown, Lid Type Hinged, Number of Doors 0, Material Steel, Gauge 16

Reviews of Crescent Jobox #1-688990