Crescent Jobox
JOBOX 100 Gallon Rectangular Aluminum Liquid Transfer Tank for Trucks
Mfr # 438000
Zoro # G7624994
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$969.99
Key Features
- Material 0.125 Gauge Aluminum
- Color Silver
- For Use With Full Size Trucks
- Includes 2 in NPT Reinforced Bungs, (4) Brackets, (2) Full Center Baffles
- Mounting Style Bolts To Truck Bed
Explore More Products
- CRESCENT JOBOX JOBOX 100 Gallon White Rectangular Stl Liquid Transfer Tank for Trucks 484000
- CRESCENT JOBOX 100 Gal Wht L-Shaped Fuel-N-Tool Stl Liq Trans Tank for 4-Door Trucks 498000
- CRESCENT JOBOX JOBOX 100 Gallon L-Shaped Aluminum Liquid Transfer Tank for Trucks 437000
- CRESCENT JOBOX JOBOX 50 Gallon White Square Steel Liquid Transfer Tank for Trucks 485000
- CRESCENT JOBOX JOBOX 100 Gallon White L-Shaped Steel Liquid Transfer Tank for Trucks 480000
- CRESCENT JOBOX Combo Liquid Transfer Tnk, L-Shape, 72gal. 433000
- CRESCENT JOBOX JOBOX 50 Gallon Square Aluminum Liquid Transfer Tank for Trucks 439000
- BETTER BUILT STEEL TRANSFER TANK 100 GALLON L TANK (LONG) 29224167
- UWS 50-GALLON L-SHAPE BRIGHT ALUMINUM TRANSFER TANK TT-50-L-T-P
- JOHNDOW INDUSTRIES John Dow Industries 106-Gallon Diesel Carry Tank, JDI-AFT106 JDI-AFT106
- DEE ZEE BLK/AUX/56IN COMBO LIQ/TRANSTNK/CHEST 92 GAL (COMBO) DZ91742XB
- Crescent Jobox Transfer Tanks